Rulment de precizie / ax FAG B71918-E-T-P4S-DUL, Diametrul interior: 90 mm | Diametrul exterior: 125 mm | Lățime: 18 mm

Spindle bearing

Vedeți informațiile tehnice

Referințe

FAG:B71918-E-T-P4S-DUL
Rubix:d345982
Producator:0191546820000
EAN:4012801457484
brand logo

rezumat tehnic

Diametrul interior90 mm
Diametrul exterior125 mm
Lățime18 mm
Vezi toate Caracteristice

Detalii produs : B71918-E-T-P4S-DUL FAG - B71918-E-T-P4S-DUL FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearing B719..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)36x125x125 mm
Logistic Greutate1092 g
Diametrul interior90 mm
Diametrul exterior125 mm
Lățime18 mm
Focădeschis
Serieb719..-e-t-p4s
Cușcăplastic
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r33000 N
Sarcină dinamică de bază, radială - Cr45000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.