Rulment de precizie / ax FAG HC71912-EDLR-T-P4S-UL, Diametrul interior: 60 mm | Diametrul exterior: 85 mm | Lățime: 13 mm
Spindle Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:HC71912-EDLR-T-P4S-UL
Rubix:d1245535
Producator:0386861390000

Documente
Detalii produs : HC71912-EDLR-T-P4S-ULFAG - PRECISION / SPINDLE BEARING FAG HC71912-EDLR-T-P4S-UL
The FAG Floating Displacement Bearing (FD) is the ideal floating bearing solution for when maximum speeds should be achieved and the requirements for carrying capacity are not decisive. FD Bearings reach the speeds of High Speed Angular Contact Thrust Ball Bearings. They run more than twice as quickly as Standard Cylindrical Roller Bearings. They therefore are used especially in motor spindles.
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Diametrul interior | 60 mm |
| Diametrul exterior | 85 mm |
| Lățime | 13 mm |
| Focă | deschis |
| Serie | hc719 |
| Cușcă | plastic |
| Precizie | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere