Tambur abraziv pentru creion Norton 66261129493

Spirapoint Blaze

Vedeți informațiile tehnice

Referințe

Norton:66261129493
Rubix:d1217201
EAN:3157629706107
brand logo

rezumat tehnic

Lungime38 mm
Lățime3 mm
Diametru10 mm
Vezi toate Caracteristice

Detalii produs : 66261129493 NORTON - ABRASIVE REEL FOR PENCIL NORTON 66261129493


The best choice for hard-to-grind materials, stainless steel, cobalt, inconel and titanium. Used on inside surfaces and corners where other abrasive shapes cannot reach and for dressing fillet weld seams on metal structures. Typically these are used on high-speed air grinders and are always mounted on a mandrel. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking. A compact, lightweight, handheld tool for mandrel-mounted abrasive products that allows for better control than larger die grinders and is a must for any detail work on small parts. Cartridge and Spiral rolls are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive. Easy to control and to replace due to special mandrel.

Puncte forte

•Ceramic alumina grain for the highest productivity of all rolls, with faster cut rate and long life
Grinding aid provides a cooler cut and reduced loading and glazing on hard to grind materials stainless steel, cobalt, inconel and titanium Improved bond system retains the grain for longer, helping you get more use from just one product
Grinding aid provides a cooler cut and reduced loading and glazing on hard to grind materials stainless steel, cobalt, inconel and titanium

Aplicații

Flash Removal;Polishing;Removing Machine Tool Marks

Informații tehnice


atribute
Lungime38 mm
Lățime3 mm
Diametru10 mm
Bob80
  • Disponibil – Data livrării la cerere