Roți de mână Elesa+Ganter DIN 950-GG-250-K24-F

Spoked handwheels, Aluminium, Cast iron

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:DIN 950-GG-250-K24-F
Rubix:d595894
Producator:DIN 950-GG-250-K24-F
EAN:4045525407794
brand logo

rezumat tehnic

Material/finisareFier
Diametru250 mm
Vezi toate Caracteristice

Detalii produs : 950-GG-250-K24-F ELESA+GANTER - 950-GG-250-K24-F ELESA+GANTER


Handwheels DIN 950 in cast iron are supplied with handles made of zinc plated steel. In aluminum they are supplied with handles made of plastic (Type D) and made of zinc plated steel (Type F). The official standard sheet only provides for types A (without handle) and G (without handle, but with thread d4), also without the handwheel diameter d1 = 180.

Informații tehnice


atribute
Logistic Greutate4118 g
Material/finisareFier
Diametru250 mm
  • Disponibil – Data livrării la cerere

Material/finisare

Diametru

250 mm