Roți de mână Elesa+Ganter DIN 950-GG-315-B30-A
Spoked handwheels, Aluminium, Cast iron
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 950-GG-315-B30-A
Rubix:d593575
Producator:DIN 950-GG-315-B30-A
EAN:4045525408357





Detalii produs : 950-GG-315-B30-A ELESA+GANTER - 950-GG-315-B30-A ELESA+GANTER
Handwheels DIN 950 in cast iron are supplied with handles made of zinc plated steel. In aluminum they are supplied with handles made of plastic (Type D) and made of zinc plated steel (Type F). The official standard sheet only provides for types A (without handle) and G (without handle, but with thread d4), also without the handwheel diameter d1 = 180.
Informații tehnice
atribute
| Logistic Greutate | 5950 g |
|---|---|
| Material/finisare | Oţel Inoxidabil |
| Diametru | 315 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Material/finisare
Diametru
315 mm