Roți de mână Elesa+Ganter GN 522.8-200-B16-A

Spoked handwheels for position indicators

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 522.8-200-B16-A
Rubix:d586190
Producator:GN 522.8-200-B16-A
EAN:4045525275409
brand logo

rezumat tehnic

Material/finisarePlastic
Diametru200 mm
Vezi toate Caracteristice

Detalii produs : 522.8-200-B16-A ELESA+GANTER - 522.8-200-B16-A ELESA+GANTER


Handwheels GN 522.8 are similar to spoked handwheels GN 522. They are, however, fitted with a housing to accept position indicators GN 000.8 and GN 000.3 and they are provided with a grub screw for fitting to the shaft. For large adjustments, the hub bore can be provided with a keyway. The shape of these handwheels does not only meet all demands for modern design but also covers all aspects for an ergonomical angle.

Informații tehnice


atribute
Logistic Greutate540 g
Material/finisarePlastic
Diametru200 mm
  • Disponibil – Data livrării la cerere

Diametru