Referințe
Elesa+Ganter:GN 555-140-K14-A
Rubix:d589707
Producator:GN 555-140-K14-A
EAN:4045525292932





Detalii produs : 555-140-K14-A ELESA+GANTER - 555-140-K14-A ELESA+GANTER
Bore diameter and plane face of the steel bushing in the handwheels GN 555 are machined only after pressing and clamped at the ring, ensuring a good concentricity and plane run of the wheel rim. The accurate fitting bore with the place face perpendicular to the bore diameter is guaranteed. Handwheels GN 555 are also available without bore.
Informații tehnice
atribute
| Logistic Greutate | 283 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 140 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
