Referințe
Uvex:6598852
Rubix:d791974
EAN:4031101679730

Detalii produs : 6598852 UVEX - 6598852 UVEX
Sporty design meets sophisticated functionality: The uvex 1 sport is both youthful and stylish combined with first-class wearer comfort, thanks to its lightweight design, climate optimised high-tech materials and ergonomically shaped outsole. uvex 1 sport – the ideal companion for daily working life and more.
Puncte forte
•Modern, ultra lightweight and flexible S1 safety shoes
Made from synthetic materials, so suitable for people allergic to chrome
All sole materials are free of silicone, plasticizes and other paint wetting impairment substances
Suitable for orthopedic adjustments and insoles from uvex medicare according to DGUV 112-191 and ONORM Z1259
Outstanding wearer comfort results from a newly developed last and climate-optimized, breathable materials
Virtually seam-free construction from high tech materials to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Made from synthetic materials, so suitable for people allergic to chrome
All sole materials are free of silicone, plasticizes and other paint wetting impairment substances
Suitable for orthopedic adjustments and insoles from uvex medicare according to DGUV 112-191 and ONORM Z1259
Outstanding wearer comfort results from a newly developed last and climate-optimized, breathable materials
Virtually seam-free construction from high tech materials to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Informații tehnice
atribute
| EU Mărime | 52 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | textile |
| ESD | da |
| Categorie de securitate | s1 |
| Rezistență la alunecare | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
52
