Pantofi de protecție unisex Uvex 6592241
Sport Safety Shoes
Vedeți informațiile tehniceVezi documenteleReferințe
Uvex:6592241
Rubix:d791687
EAN:4031101759678

Documente
Detalii produs : 6592241 UVEX - 6592241 UVEX
Sporty design meets sophisticated functionality: The uvex 1 sport is both youthful and stylish combined with first-class wearer comfort, thanks to its lightweight design, climate-optimised high-tech materials and ergonomically designed outsole. uvex 1 sport – the ideal companion for the working day and beyond.
Puncte forte
•Modern, ultra-lightweight and flexible safety shoe
Made from synthetic materials, so suitable for people allergic to chrome
Sole materials are free from silicones, plasticisers and other substances that interfere with wetting agents
Made from synthetic materials, so suitable for people allergic to chrome
Sole materials are free from silicones, plasticisers and other substances that interfere with wetting agents
Informații tehnice
atribute
| EU Mărime | 41 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | nubuc |
| ESD | da |
| Categorie de securitate | s3 |
| Rezistență la alunecare | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
