Burghiu de marcaj Format 11461200, 9111461200

Spot dr.NC D1835B HSSCo5 12,00mm 90G TiN

Vedeți informațiile tehnice

Referințe

Format:11461200, 9111461200
Rubix:d802834
Producator:11461200
EAN:4317784206372
brand logo

rezumat tehnic

Diametrul forajului12 mm
Lungime totală102 mm
Lungimea tăieturii30 mm
Vezi toate Caracteristice

Detalii produs : 9111461200 FORMAT - 9111461200 FORMAT


NC spotting drill with cyl. shank, 90°, TiN coated

Design: Very sturdy model with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6. Application: Special drills for fast and accurate drilling on NC machines, jig boring machines, etc. capital-intensive boring mills, for centring and chamfering threaded holes in one operation.

Informații tehnice


atribute
Diametrul forajului12 mm
Lungime totală102 mm
Lungimea tăieturii30 mm
Material de tăierehss
  • Disponibil – Data livrării la cerere