Șurub de fixare Elesa+Ganter GN 722.2-10-20-B-ZB
Spring latches with flange for surface mounting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 722.2-10-20-B-ZB
Rubix:d591996
Producator:GN 722.2-10-20-B-ZB
EAN:4045525699298



Detalii produs : 722.2-10-20-B-ZB ELESA+GANTER - 722.2-10-20-B-ZB ELESA+GANTER
Spring latches GN 722.2 are used when the indexing pin is temporarily not allowed to protrude. The indexing pin retracts by turning the latch by 180°. A lock notch will hold the latch in both positions. Spring latches GN 722.2 are designed for use in steel construction or in locksmith shops where less precise positioning / locking is normally required. The dimensional tolerances are therefore chosen to ensure that functional safety is guaranteed under dirt exposure and that cost-effetive production methods are used.
Informații tehnice
atribute
| Formă | b |
|---|---|
| Culoare | albastru |
| Diametru | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
