Șurub de fixare Elesa+Ganter GN 722.3-10-20-L-ZB

Spring latches with flange for surface mounting

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 722.3-10-20-L-ZB
Rubix:d594960
Producator:GN 722.3-10-20-L-ZB
EAN:4045525699380
brand logo

rezumat tehnic

Detalii produs : 722.3-10-20-L-ZB ELESA+GANTER - 722.3-10-20-L-ZB ELESA+GANTER


Spring latches GN 722.3 are used when the indexing pin is temporarily not allowed to protrude. The indexing pin retracts by turning the latch by 180°. A lock notch will hold the latch in both positions. Spring latches GN 722.3 are designed for use in steel construction or in locksmith shops where less precise positioning / locking is normally required. The dimensional tolerances are therefore chosen to ensure that functional safety is guaranteed under dirt exposure and that cost-effetive production methods are used.

Informații tehnice


atribute
Formăa
Culoarealbastru
Diametru10 mm
  • Disponibil – Data livrării la cerere