Șurub de fixare Elesa+Ganter GN 722.3-12-20-L-SW
Spring latches with flange for surface mounting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 722.3-12-20-L-SW
Rubix:d593791
Producator:GN 722.3-12-20-L-SW
EAN:4045525699342
Detalii produs : 722.3-12-20-L-SW ELESA+GANTER - 722.3-12-20-L-SW ELESA+GANTER
Spring latches GN 722.3 are used when the indexing pin is temporarily not allowed to protrude. The indexing pin retracts by turning the latch by 180°. A lock notch will hold the latch in both positions. Spring latches GN 722.3 are designed for use in steel construction or in locksmith shops where less precise positioning / locking is normally required. The dimensional tolerances are therefore chosen to ensure that functional safety is guaranteed under dirt exposure and that cost-effetive production methods are used.
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Diametru | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


