Elemente de oprire sau de închidere - Ax de indexare Elesa+Ganter GN 416-10-38-L1
Spring latches
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 416-10-38-L1
Rubix:d790053
Producator:GN 416-10-38-L1
EAN:4045525907799
Detalii produs : 416-10-38-L1 ELESA+GANTER - 416-10-38-L1 ELESA+GANTER
The plunger of spring latches GN 416 is operated by an axial pulling of the latch lever. This kind of operation from the top side is advantageous in certain installation situations. The pins of Type S spring latches are engaged in the housing to prevent rotation, and therefore lock in the starting position but not the retracted position. Types R1 and L1 spring latches offer a locking function in the starting as well as in the retracted position, preventing an unintentional operation. A lock notch holds the latch lever in both positions. The adjustment range is designed in such a way that ISO 7092 washers can be used within the adjustment slot in the housing.
Informații tehnice
atribute
| Diametrul pinului | 10 mm |
|---|---|
| Formă | formă del |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


