Șurub de presiune de tip sferic și piesă de presiune Elesa+Ganter GN 615.3-M12-K-PFB
Spring plungers with thread locking
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 615.3-M12-K-PFB
Rubix:d612364
Producator:GN 615.3-M12-K-PFB
EAN:4045525314009
Detalii produs : GN 615.3-M12-K-PFB ELESA+GANTER - GN 615.3-M12-K-PFB ELESA+GANTER
The PFB patch is a jamming thread locking (Polyamide patch). The coating for Type K or KN (standard spring load) is indicated blue, for Type KS or KSN (high spring load) green. For this Type of thread locking a relatively high torque is required. Therefore this version with internal hexagon is more preferable than the version with slot (GN 615). MVK (Micro encapsulation) is a gluing thread locking (indicated red).
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




