Pinion pentru lanțul standard european Tsubaki 08B2 16T

SPROCKET 08B2 Z 8 HARDENED TEETH, PILOT BORE

Vedeți informațiile tehnice

Referințe

Tsubaki:08B2 16T
Rubix:d490567
Producator:21706082016
EAN:8718472595963
TSUBAKI CHAIN WHEEL 08 B-2 Z=16 GT

rezumat tehnic

Pas de lanț12.7 mm
Profilduplex (2)
Numărul de dinți16
Vezi toate Caracteristice

Detalii produs : Sprocket 08B2 16T hardened TSUBAKI - Sprocket 08B2 16T hardened TSUBAKI


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Informații tehnice


atribute
Logistic Greutate622 g
Pas de lanț12.7 mm
Profilduplex (2)
Numărul de dinți16
ISO08b-2
Materialoțel
Greutate0.622 kg
Lățime totală38 mm
  • Disponibil – Data livrării la cerere