Pinion pentru lanțul standard european Fenner 3/4D-27T-TL-FEN
Sprocket for Taper Lock®
Vedeți informațiile tehniceReferințe
Fenner:3/4D-27T-TL-FEN
Rubix:d1065588
Producator:026D0227

Detalii produs : 026D0227 FENNER - EUROPEAN DESIGN CHAIN SPROCKET FENNER 3/4D-27T-TL-FEN
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 12B-2 Z=27 Taper Lock® 2517
Informații tehnice
atribute
| Pas de lanț | 19.05 mm |
|---|---|
| Profil | duplex (2) |
| Numărul de dinți | 27 |
| ISO | 12b-2 |
| Material | c45 oțel |
| Diametrul butucului | 130 mm |
| Diametru orientativ | 164.09 mm |
| Diametrul exterior | 172 mm |
| Lățime totală | 30.3 mm |
| Diametrul cercului coroanei | 171.62 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
