Pinion pentru lanțul standard european Fenner 1D-21T-TL-FEN
Sprocket for Taper Lock®
Vedeți informațiile tehniceReferințe
Fenner:1D-21T-TL-FEN
Rubix:d1066930
Producator:026E0221

Detalii produs : 2.6E+222 FENNER - EUROPEAN DESIGN CHAIN SPROCKET FENNER 1D-21T-TL-FEN
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 16B-2 Z=21 Taper Lock® 3020
Informații tehnice
atribute
| Pas de lanț | 25.4 mm |
|---|---|
| Profil | duplex (2) |
| Numărul de dinți | 21 |
| ISO | iso 606 |
| Material | c45 oțel |
| Diametrul butucului | 140 mm |
| Diametru orientativ | 170.42 mm |
| Diametrul exterior | 181 mm |
| Lățime totală | 47.7 mm |
| Diametrul cercului coroanei | 181.54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
