Referințe

Detalii produs : 9665480202 FORMAT - 9665480202 FORMAT
General information: An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Design: DIN 7261, Form D , rectangular and tapering point as well as hewn on 4 sides. Application: For filing profiles. General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Informații tehnice
| Formă | d |
|---|---|
| Lungime | 200 mm |
| Secțiune | 8 mm |
- Disponibil – Data livrării la cerere
