Burghiu în trepte Format 13200038, 9113200038
St. dr. HSS spir. fl. TiN 7- 40,50mm
Vedeți informațiile tehniceReferințe
Format:13200038, 9113200038
Rubix:d803145
Producator:13200038
EAN:4317784476324
Detalii produs : 9113200038 FORMAT - 9113200038 FORMAT
Universal subland drill
Design: HSS, according to factory standard, spiral fluted. Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness. Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills and box column drills. No punch marking required. Note: To increase the service life, we recommend the use of the drilling paste.
Diameter of drill steps mm: Thread core holes for cable connections: 7; 10.5 (M12 x 1.5); 14.5 (M16 x 1.5); 18.5 (M20 x 1.5); 23.5 (M25 x 1.5); 30.5 (M32 x 1.5); 38.5 (M40 x 1.5) through holes for cable connections: 7; 12.5 (M12 x 1.5); 16.5 (M16 x 1.5); 20.5 (M20 x 1.5); 25.5 (M25 x 1.5); 32.5 (M32 x 1.5); 40.5 (M40 x 1.5)Informații tehnice
atribute
| Lungime totală | 110 mm |
|---|---|
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

