Costum multi-risc Portwest ST80WHRXXL
ST80 - BizTex SMS FR Coverall Type 5/6
Vedeți informațiile tehniceReferințe
Portwest:ST80WHRXXL
Rubix:d1202846
Producator:ST80WHRXXL
EAN:5036108186433

Detalii produs : ST80WHRXXL PORTWEST - MULTI-RISK OVERALL PORTWEST ST80WHRXXL
The SMS FR coverall has been developed using an innovative non-woven fabric that is breathable and comfortable for prolonged periods. The main feature of this coverall is resistance to dust and harmful splashes, and it is also anti-static and flame-retardant. Retail bag for in-store presentation. Sealing zip with flap for increased protection. Elasticated cuffs for a secure fit. Elasticated hem for a secure and comfortable fit. Ergonomic hood for a perfect fit. CE certified. Hood for increased protection
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | 2xl |
| Vizibilitate ridicată | nu |
| Material de bază | țesătură netesută |
| Culoare secundară | fără culoare secundară |
| Gender | unisex |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere