Supapă hidraulică cu bilă Mecaline 898141
STAINLESS STEEL BALL VALVE 2 PIECES F/F LOCKABLE PN63/PN40 FEMALE-FEMALE BSP TREADED
Vedeți informațiile tehniceVezi documenteleReferințe
Ref. înlocuită:853552
Mecaline:898141
Rubix:d759263
Producator:898141
EAN:3660338514715
Documente
Detalii produs : 898141 MECALINE - 898141 VALVA PACHET 2 BUC SS B. PN63 F/F 3/8 MECALINE
Applications:
• Chemical and pharmaceutical industries, industries petrochemicals,
hydraulic installations, compressed air.
Nominal pressure:
• PN63 ¼…2”,
• PN40 2’…4’.
Construction :
• Body material: Stainless Steel SS316 1.4408 (CF8M)
• End Cover: Stainless Steel SS316 1.4408 (CF8M)
• Ball: Stainless Steel SS316 1.4408 (CF8M)
• Ball Seat: RTFE (PTFE + 15% Glass Fiber)
• Body Seat: PTFE
• Blow-out proof stem
• Live-loading design
• Locking device
Standardisation:
• Directive 2014/68/EU (PED): No. 0343 - Annex III - Module H.
• Construction according to EN 12516 standard.
• Sealing tests according to standard EN 12266-1, rate A.
• BSP Parallel ISO 228/1
• Chemical and pharmaceutical industries, industries petrochemicals,
hydraulic installations, compressed air.
Nominal pressure:
• PN63 ¼…2”,
• PN40 2’…4’.
Construction :
• Body material: Stainless Steel SS316 1.4408 (CF8M)
• End Cover: Stainless Steel SS316 1.4408 (CF8M)
• Ball: Stainless Steel SS316 1.4408 (CF8M)
• Ball Seat: RTFE (PTFE + 15% Glass Fiber)
• Body Seat: PTFE
• Blow-out proof stem
• Live-loading design
• Locking device
Standardisation:
• Directive 2014/68/EU (PED): No. 0343 - Annex III - Module H.
• Construction according to EN 12516 standard.
• Sealing tests according to standard EN 12266-1, rate A.
• BSP Parallel ISO 228/1
Informații tehnice
atribute
| Presiunea de serviciu | 63 bar |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

