Supapă hidraulică cu bilă Mecaline 895997
STAINLESS STEEL BALL VALVE 3 PIECES WITH MOUNTING PAD ISO 5211 PN63/PN40 - BSP THREADED
Vedeți informațiile tehniceVezi documenteleReferințe
Mecaline:895997
Rubix:d759223
Producator:895997
EAN:3660338483073
Documente
Detalii produs : 895997 MECALINE - 895997 ST B. VALVA 3P-5211 PN63 F/F 1 MECALINE
Application:
• Chemical and pharmaceutical industries, industries petrochemicals, hydraulic installations, compressed air.
Nominal pressure:
• PN63 DN15…50 (¼…2)
• PN40 DN65-100 (2.1/2…4)
Construction :
• Body material: Stainless Steel SS316 1.4408 (CF8M)
• End Cover:
- BW/SW: Stainless SS316L Steel 1.4404 (CF3M)
- Threaded: Stainless Steel SS316 1.4408 (CF8M)
• Ball: Stainless Steel SS316 1.4408 (CF8M)
• Ball Seat: RTFE (PTFE + 15% Glass Fiber)
• Body Seat: PTFE
• Blow-out proof stem
• Live-loading design
• Anti-static device
• Locking device
• ISO 5211 Direct mounting pad
Standardisation:
• Directive 2014/68/EU (PED): No. 0343 - Annex III - Module H.
• Construction according to EN 12516 standard.
• Sealing tests according to standard EN 12266-1, rate A.
• BSP Parallel ISO 228/1
• Certificate 3.1 (on demand, fees applied)
• Chemical and pharmaceutical industries, industries petrochemicals, hydraulic installations, compressed air.
Nominal pressure:
• PN63 DN15…50 (¼…2)
• PN40 DN65-100 (2.1/2…4)
Construction :
• Body material: Stainless Steel SS316 1.4408 (CF8M)
• End Cover:
- BW/SW: Stainless SS316L Steel 1.4404 (CF3M)
- Threaded: Stainless Steel SS316 1.4408 (CF8M)
• Ball: Stainless Steel SS316 1.4408 (CF8M)
• Ball Seat: RTFE (PTFE + 15% Glass Fiber)
• Body Seat: PTFE
• Blow-out proof stem
• Live-loading design
• Anti-static device
• Locking device
• ISO 5211 Direct mounting pad
Standardisation:
• Directive 2014/68/EU (PED): No. 0343 - Annex III - Module H.
• Construction according to EN 12516 standard.
• Sealing tests according to standard EN 12266-1, rate A.
• BSP Parallel ISO 228/1
• Certificate 3.1 (on demand, fees applied)
Informații tehnice
atribute
| Presiunea de serviciu | 63 bar |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

