Clemă conector Elesa+Ganter GN 163.5-B30-50-B
Stainless Steel-Base plate connector clamps
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 163.5-B30-50-B
Rubix:d599187
Producator:GN 163.5-B30-50-B
EAN:4045525932685

Detalii produs : 163.5-B30-50-B ELESA+GANTER - 163.5-B30-50-B ELESA+GANTER
The clamping bores of the Stainless Steel-Base plate connector clamps GN 163.5 are mechanically machined and designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The shape of the clamping screws / nuts prevents the formation of wetness due to dammed-up water. The designs with sealing (Type B) also seals bore holes and threads.
Informații tehnice
atribute
| Logistic Greutate | 309 g |
|---|---|
| Diametrul forajului | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere