Referințe
Elesa+Ganter:GN 425.3-12-160-NI
Rubix:d602433
Producator:GN 425.3-12-160-NI
EAN:4045525248649





Detalii produs : 425.3-12-160-NI ELESA+GANTER - 425.3-12-160-NI ELESA+GANTER
The manufacturing process (bending) of the Stainless Steel-Cabinet "U" handles GN 425.3 allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 206 g |
|---|---|
| Lungime | 160 mm |
| Material/finisare | Oțel |
| Diametru | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere