Mâner Elesa+Ganter GN 425-NI-16-250-EP
Stainless Steel-Cabinet "U" handles
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 425-NI-16-250-EP
Rubix:d609932
Producator:GN 425-NI-16-250-EP
EAN:4045525812970
Detalii produs : 425-16-250-NEP ELESA+GANTER - 425-16-250-NEP ELESA+GANTER
Stainless Steel-Cabinet "U" handles GN 425 with Ø 8 and Ø 10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Lungime | 250 mm |
|---|---|
| Material/finisare | Oţel Inoxidabil |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


