Șurub de poziționare oscilant Elesa+Ganter GN 709.15-20-M10-B
Stainless Steel-Clamping pads, with male thread
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 709.15-20-M10-B
Rubix:d602597
Producator:GN 709.15-20-M10-B
EAN:4045525892057
Detalii produs : 709.15-20-M10-B ELESA+GANTER - 709.15-20-M10-B ELESA+GANTER
Stainless Steel-Clamping pads GN 709.15 are used as mobile supports or as spring plungers for clamping workpieces. They can also be used as a back stop. The ball is limited to an angular movement of 9° only.
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Diametrul filetării | 10 mm |
| Diametru | 20 mm |
| Diametrul bilei | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


