Referințe
Elesa+Ganter:GN 8330-29-NI-B
Rubix:d582992
Producator:GN 8330-29-NI-B
EAN:4045525965980



Detalii produs : 8330-29-NI-B ELESA+GANTER - 8330-29-NI-B ELESA+GANTER
The outstanding features of Stainless Steel-Hook clamps GN 8330 are superior functionality and design. The integrated spring mechanism holds the locking lever and the clamping hook in the open position and allows effortless operation. Once the dead center is exceeded, the elasticity of the sheet metal parts will cause the hook clamp to close. In the clamped position, the required drill hole spacing is m2. With the stroke w of the clamping hook, the elements to be connected can be pulled together during clamping. The locking mechanism can be secured via the drill hole using spring-loaded plugs. Lead seals may also be attached via d2. The retaining force given in the table is a guide value for the potentially static tensile stress load acting on the hook clamp. Depending on the conditions of use (e.g. when exposed to vibrations or shock impact), the retaining force may be impaired. Screws with low-lying flat head must be used to guarantee the proper function. The drill template also allows the assembly using blank rivets.
Informații tehnice
atribute
| Logistic Greutate | 122 g |
|---|---|
| Execuție | gn 8330 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
