Șuruburi de blocare Elesa+Ganter GN 613-10-AN-NI
Stainless Steel-Indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 613-10-AN-NI
Rubix:d584241
Producator:GN 613-10-AN-NI
EAN:4045525067387





Detalii produs : 613-10-AN-NI ELESA+GANTER - 613-10-AN-NI ELESA+GANTER
The indexing plungers GN 613 are designed such that the plunger set in the end position (spring is "on block") can also absorb axial forces. For applications in which these forces are substantially above the tensile force applied by the operator, GN 817 indexing plungers are to be preferred. A special screw driver GN 613.1 is available. Two slots are provided in the upper end of the body which are accessible with the knob in its retracted position.
Informații tehnice
atribute
| Logistic Greutate | 171 g |
|---|---|
| Execuție | gn 613 |
| Diametrul pinului | 10 mm |
| Formă | an |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
