Zăvor Elesa+Ganter GN 115-HG-24-NI
Stainless steel latches, actuation with controls
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 115-HG-24-NI
Rubix:d580987
Producator:GN 115-HG-24-NI
EAN:4045525935945
Detalii produs : 115-HG-24-NI ELESA+GANTER - 115-HG-24-NI ELESA+GANTER
The GN 115 stainless steel latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Variuos locking bars with different cranks cover a range A from 6 to 50 mm. For sealing, the operating bolt is provided with an O-ring. GN 115 stainless steel latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Formă | hg |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere