Picior reglabil Elesa+Ganter GN 31-80-M12-80-B3-S

Stainless Steel-Levelling feet, for hygienic applications

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 31-80-M12-80-B3-S
Rubix:d608365
Producator:GN 31-80-M12-80-B3-S
EAN:4045525017887
brand logo

rezumat tehnic

Lungimea firului80 mm
Vezi toate Caracteristice

Detalii produs : 31-80-M12-80-B3-S ELESA+GANTER - 31-80-M12-80-B3-S ELESA+GANTER


Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.

Informații tehnice


atribute
Logistic Greutate260 g
Lungimea firului80 mm
  • Disponibil – Data livrării la cerere

Base size

Size of thread

Lungimea firului

80 mm