Picior reglabil Elesa+Ganter GN 31-80-M12-100-B2-SK
Stainless Steel-Levelling feet, for hygienic applications
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 31-80-M12-100-B2-SK
Rubix:d604335
Producator:GN 31-80-M12-100-B2-SK
EAN:4045525994171



Detalii produs : 31-80-M12-100-B2-SK ELESA+GANTER - 31-80-M12-100-B2-SK ELESA+GANTER
Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 300 g |
|---|---|
| Lungimea firului | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
100 mm
