Picior reglabil Elesa+Ganter GN 31-80-M24-150-B2-VK
Stainless Steel-Levelling feet, for hygienic applications
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 31-80-M24-150-B2-VK
Rubix:d577965
Producator:GN 31-80-M24-150-B2-VK
EAN:4045525021662
Detalii produs : 31-80-M24-150-B2-VK ELESA+GANTER - 31-80-M24-150-B2-VK ELESA+GANTER
Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.
Informații tehnice
atribute
| Lungimea firului | 150 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
150 mm