Picior reglabil Elesa+Ganter GN 31-100-M12-80-B3-SK
Stainless Steel-Levelling feet, for hygienic applications
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 31-100-M12-80-B3-SK
Rubix:d602046
Producator:GN 31-100-M12-80-B3-SK
EAN:4045525010208
Detalii produs : 31-100-M12-80-B3-SK ELESA+GANTER - 31-100-M12-80-B3-SK ELESA+GANTER
Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.
Informații tehnice
atribute
| Lungimea firului | 80 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
80 mm


