Picior reglabil Elesa+Ganter GN 31-100-M16-125-B3-UK
Stainless Steel-Levelling feet, for hygienic applications
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 31-100-M16-125-B3-UK
Rubix:d581970
Producator:GN 31-100-M16-125-B3-UK
EAN:4045525010680



Detalii produs : 31-100-M16-125-B3-UK ELESA+GANTER - 31-100-M16-125-B3-UK ELESA+GANTER
Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 400 g |
|---|---|
| Lungimea firului | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
125 mm