Picior reglabil Elesa+Ganter GN 31-120-M30-150-B2-U

Stainless Steel-Levelling feet, for hygienic applications

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 31-120-M30-150-B2-U
Rubix:d585245
Producator:GN 31-120-M30-150-B2-U
EAN:4045525990456
brand logo

rezumat tehnic

Lungimea firului150 mm
Vezi toate Caracteristice

Detalii produs : 31-120-M30-150-B2-U ELESA+GANTER - 31-120-M30-150-B2-U ELESA+GANTER


Stainless Steel-Levelling feet GN 31 with vulcanised rubber (Type B3, B4, C3 and C4) and the screw version W represent a hygienic version who obtained the EQUIPMENT ACCEPTANCE CERTIFICATE USDA (US Department of Agriculture). Stainless Steel-Levelling feet GN 31 will be delivered mounted and are not removable.

Informații tehnice


atribute
Logistic Greutate400 g
Lungimea firului150 mm
  • Disponibil – Data livrării la cerere

Base size

Size of thread

Lungimea firului

150 mm