Referințe
Elesa+Ganter:GN 5335-40-A
Rubix:d604680
Producator:GN 5335-40-A
EAN:4045525280038





Detalii produs : 5335-40-A ELESA+GANTER - 5335-40-A ELESA+GANTER
Stainless Steel-Star knobs GN 5335 are a special development intended for the food processing machinery industry. The smooth and enclosed areas as well as the large corner radii comply with the requirements of hygiene standards.
Informații tehnice
atribute
| Logistic Greutate | 130 g |
|---|---|
| Lungime | 30.5 mm |
| Material/finisare | Oțel |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
