Mâner Elesa+Ganter GN 5335-40-M8-D
Stainless Steel-Star knobs, matt shot-blasted
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5335-40-M8-D
Rubix:d588743
Producator:GN 5335-40-M8-D
EAN:4045525280083





Detalii produs : 5335-40-M8-D ELESA+GANTER - 5335-40-M8-D ELESA+GANTER
Stainless Steel-Star knobs GN 5335 are a special development intended for the food processing machinery industry. The smooth and enclosed areas as well as the large corner radii comply with the requirements of hygiene standards.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Lungime | 30.5 mm |
| Material/finisare | Oţel Inoxidabil |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
