Mâner Elesa+Ganter GN 5345.4-50-M8-E

Stainless Steel-Three-lobe knobs, AISI 316L

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 5345.4-50-M8-E
Rubix:d578392
Producator:GN 5345.4-50-M8-E
EAN:4045525918665
brand logo

rezumat tehnic

Lungime30 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 5345.4-50-M8-E ELESA+GANTER - 5345.4-50-M8-E ELESA+GANTER


Stainless Steel-Three-lobe knobs GN 5345.4 have a smooth and sealed surface. They are particularly suitable for use where hygiene requirements are high. Their shape allows relatively high torques to be applied.

Informații tehnice


atribute
Logistic Greutate120 g
Lungime30 mm
Material/finisareOțel
Diametru50 mm
  • Disponibil – Data livrării la cerere

Lungime