Mâner Elesa+Ganter GN 5345-40-A

Stainless Steel-Three-lobe knobs, Casting only, AISI 303

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 5345-40-A
Rubix:d590457
Producator:GN 5345-40-A
EAN:4045525918344
brand logo

rezumat tehnic

Lungime26 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 5345-40-A ELESA+GANTER - 5345-40-A ELESA+GANTER


Stainless Steel-Three-lobe knobs GN 5345 have a smooth and sealed surface. They are particularly suitable for use where hygiene requirements are high. Their shape allows relatively high torques to be applied.

Informații tehnice


atribute
Logistic Greutate76 g
Lungime26 mm
Material/finisareOțel
Diametru40 mm
  • Disponibil – Data livrării la cerere

Lungime