Fișier de frezat rotativ Norton 60157638195
STANDARD - Burrs
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:60157638195
Rubix:d1220515
EAN:3157625639416

Documente
Detalii produs : 60157638195 NORTON - ROTARY MILLING FILE NORTON 60157638195
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Puncte forte
Sharp cutting edges for increased productivity and longer life.
Aplicații
Can be used at high speeds and temperatures.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 65 mm |
| Diametrul capului | 10 mm |
| Lungimea capacității | 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere