Referințe
Norton:60157638174
Rubix:d1215947
EAN:3157624333582

Documente
Detalii produs : 60157638174 NORTON - MONOBLOC CUTTER NORTON 60157638174
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Informații tehnice
atribute
| Diametru | 6 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 6 mm |
| Lungimea tăieturii | 19 mm |
| Lungime totală | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
