Referințe
Elesa+Ganter:GN 6335.2-32-M6-E
Rubix:d612211
Producator:GN 6335.2-32-M6-E
EAN:4045525330825





Detalii produs : 6335.2-32-M6-E ELESA+GANTER - 6335.2-32-M6-E ELESA+GANTER
Star knobs GN 6335.2 with all steel bushing have important advantages: The face of the bushing is exactly square to the bore and is in steel to prevent edge breakages. Cross-dowels can be used successfully.
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Lungime | 32 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
