Referințe
Elesa+Ganter:GN 6336.2-80-B16-C
Rubix:d605562
Producator:GN 6336.2-80-B16-C
EAN:4045525337022





Detalii produs : 6336.2-80-B16-C ELESA+GANTER - 6336.2-80-B16-C ELESA+GANTER
Star knobs GN 6336.2 with steel bush (main dimensions of DIN 6336) have important advantages: The face of the bush is exactly square to the bore and is with the complete diameter out of steel. The protruding steel bush allows a perfect cross-dowels connection.
Informații tehnice
atribute
| Logistic Greutate | 160 g |
|---|---|
| Lungime | 52 mm |
| Material/finisare | Plastic |
| Diametru | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
