Mâner Elesa+Ganter GN 6336.2-80-M16-E

Star knobs, Technopolymer

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 6336.2-80-M16-E
Rubix:d614858
Producator:GN 6336.2-80-M16-E
EAN:4045525337046
brand logo

rezumat tehnic

Lungime52 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 6336.2-80-M16-E ELESA+GANTER - 6336.2-80-M16-E ELESA+GANTER


Star knobs GN 6336.2 with steel bush (main dimensions of DIN 6336) have important advantages: The face of the bush is exactly square to the bore and is with the complete diameter out of steel. The protruding steel bush allows a perfect cross-dowels connection.

Informații tehnice


atribute
Logistic Greutate169 g
Lungime52 mm
Material/finisarePlastic
Diametru80 mm
  • Disponibil – Data livrării la cerere

Lungime