Referințe
Elesa+Ganter:GN 6336.13-40-M8-K
Rubix:d587876
Producator:GN 6336.13-40-M8-K
EAN:4045525971837



Detalii produs : 6336.13-40-M8-K ELESA+GANTER - 6336.13-40-M8-K ELESA+GANTER
Star knobs GN 6336.13 can be captive-attached to a base element with the help of a ball chain or a retaining cable. The star knobs are supplied ready assembled (with retaining ring and ball chain or retaining cable).
Informații tehnice
atribute
| Logistic Greutate | 25 g |
|---|---|
| Lungime | 25 mm |
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
