Mâner Elesa+Ganter GN 6336.13-25-M5-10-H

Star knobs with loss protection

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 6336.13-25-M5-10-H
Rubix:d601537
Producator:GN 6336.13-25-M5-10-H
EAN:4045525971714
brand logo

rezumat tehnic

Lungime10 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 6336.13-25-M5-10-H ELESA+GANTER - 6336.13-25-M5-10-H ELESA+GANTER


Star knobs GN 6336.13 can be captive-attached to a base element with the help of a ball chain or a retaining cable. The star knobs are supplied ready assembled (with retaining ring and ball chain or retaining cable).

Informații tehnice


atribute
Lungime10 mm
Material/finisarePlastic
Diametru25 mm
  • Disponibil – Data livrării la cerere