Referințe
Elesa+Ganter:GN 5333-85-V9
Rubix:d593631
Producator:GN 5333-85-V9
EAN:4045525279650





Detalii produs : 5333-85-V9 ELESA+GANTER - 5333-85-V9 ELESA+GANTER
Star knobs GN 5333 meet highest quality requirements. Due to a special manufacturing process the mould parting line can be avoided.
Informații tehnice
atribute
| Logistic Greutate | 130 g |
|---|---|
| Lungime | 25 mm |
| Material/finisare | Plastic |
| Diametru | 85 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
