Mâner Elesa+Ganter GN 5337.4-60-M12
Star knobs with Stainless Steel bushing
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5337.4-60-M12
Rubix:d607726
Producator:5337.4-60-M12





Detalii produs : GN 5337.4-60-M12 ELESA+GANTER - GN 5337.4-60-M12 ELESA+GANTER
Characteristic of the Star knobs GN 5337.4 is the 5 lobes. They not only give the knobs a specific style but this shape has also enabled the opera-tor to achieve a higher torque. The plastic material used and the matt and somewhat raw surface but also the large radii make these Star knobs very „grip friendly“ . Furthermore the underside of the knob is not recessed or hollowed. This means that if they are fitted with a Stainless Steel bushing they will meet the standards and requirements for hygiene applications.
Informații tehnice
atribute
| Logistic Greutate | 64 g |
|---|---|
| Lungime | 37 mm |
| Material/finisare | Plastic |
| Diametru | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere