Mâner Elesa+Ganter GN 5337.5-40-M8-35
Star knobs with threaded bolt in Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5337.5-40-M8-35
Rubix:d581700
Producator:GN 5337.5-40-M8-35
EAN:4045525282667



Detalii produs : 5337.5-40-M8-35 ELESA+GANTER - 5337.5-40-M8-35 ELESA+GANTER
Star knobs GN 5337.5 with threaded bolt meet highest quality requirements. Due to a special manufacturing process the mould parting line can be avoided. Duroplast features very good chemical resistance. The underside of the star knobs with threaded bolt have no recess and therefore meet more stringent hygiene requirements.
Informații tehnice
atribute
| Lungime | 35 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
